ProductPage

DANFOSS CETOP plunger 22A

Product documents

Document Document type
Product overview

Stock item
Size: NG10/Cetop 5
Version: Flangeable
Type of valve: 4/2
Model: Conventional
Max. operating pressure (bar): 315
Operation: Electrical
Max. oilflow (l/min): 120
Voltage
Clear filter      (2 of the 2 items displayed)
NG10 valve DG4V 5 22AJ M U H7 22 DANFOSS NG10 valve DG4V 5 22AJ M U H7 22 ERIKS Item #: 1041527

Catalogue item no 1: 1041527

 
Price (Per piece):
€337.87
NG10 valve DG4V 5 22A M U A6 20 DANFOSS NG10 valve DG4V 5 22A M U A6 20 ERIKS Item #: 1041518

Catalogue item no 1: 1041518

 
Price (Per piece):
€329.63
Stock item
Size: NG10/Cetop 5
Version: Flangeable
Type of valve: 4/2
Model: Conventional
Max. operating pressure (bar): 315
Operation: Electrical
Max. oilflow (l/min): 120
Voltage
Clear filter      (2 of the 2 items displayed)