ProductPage

OLEODINAMICA MARCHESINI Limiting valve (limit switch), type VF-NA

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Stock item
Version: Inline mounting
Type of valve: 2/2
Opening pressure: 7 bar
Max. operating pressure (bar): 350
Operation: Mechanical (cam)
Max. oilflow (l/min)
Material: Steel
Connections
Clear filter      (2 of the 2 items displayed)
End of stroke valve V-101 3/8" NA V0817 OLEODINAMICA MARCHESINI End of stroke valve V-101 3/8" NA V0817 ERIKS Item #: 12497220
 
Price (Per piece):
€139.05
End of stroke valve V-121 1/2" NA V0818 OLEODINAMICA MARCHESINI End of stroke valve V-121 1/2" NA V0818 ERIKS Item #: 12497221
 
Price (Per piece):
€143.55
Stock item
Version: Inline mounting
Type of valve: 2/2
Opening pressure: 7 bar
Max. operating pressure (bar): 350
Operation: Mechanical (cam)
Max. oilflow (l/min)
Material: Steel
Connections
Clear filter      (2 of the 2 items displayed)