ProductPage

OLEODINAMICA MARCHESINI Limiting valve (limit switch), type VF-NA-VU

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

This valve is used to block the oil supply to a hydraulic circuit or to stop an actuator's stroke (valve is normally open). The valve is closed by either pulling or pushing the spool, which immediately stops the oil flow.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Mounting:
- BSP ports.

Stock item
Version: Inline mounting
Type of valve: 2/2
Max. operating pressure (bar): 350
Operation: Mechanical (cam)
Max. oilflow (l/min)
Material: Steel
Connections
Clear filter      (2 of the 2 items displayed)
End of stroke valve V-101 3/8" NA-VU V0817/VU OLEODINAMICA MARCHESINI End of stroke valve V-101 3/8" NA-VU V0817/VU ERIKS Item #: 14229164
 
Price (Per piece):
€171.45
End of stroke valve V-121 1/2" NA-VU V0818/VU OLEODINAMICA MARCHESINI End of stroke valve V-121 1/2" NA-VU V0818/VU ERIKS Item #: 14229165
 
Price (Per piece):
€175.50
Stock item
Version: Inline mounting
Type of valve: 2/2
Max. operating pressure (bar): 350
Operation: Mechanical (cam)
Max. oilflow (l/min)
Material: Steel
Connections
Clear filter      (2 of the 2 items displayed)