ProductPage

FILTRATION GROUP Low-pressure duplex filter PI 212

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Type: Low-pressure filter
Size: 110
Max. operating pressure (bar): 63
Valve type: Bypass 3,5 bar
With dirt indicator: Optical/Electrical 2,2 bar
Voltage: 250VAC/200VDC
Clear filter      (1 of the 1 items displayed)
Low-pressure duplex filter NG110 63bar pipe mounting Pi 21211-058 FILTRATION GROUP Low-pressure duplex filter NG110 63bar pipe mounting Pi 21211-058 ERIKS Item #: 13522126
 
Please login to see prices
Type: Low-pressure filter
Size: 110
Max. operating pressure (bar): 63
Valve type: Bypass 3,5 bar
With dirt indicator: Optical/Electrical 2,2 bar
Voltage: 250VAC/200VDC
Clear filter      (1 of the 1 items displayed)