ProductPage

FILTRATION GROUP Low-pressure filter duplex type Pi 230

Product documents

Document Document type
Product Data sheet default Low-pressure filter Pi 230 GB  (PDF)
Product overview

Type: Low-pressure filter
Size: 1400
Max. operating pressure (bar): 25
Valve type: Bypass 3,5 bar
With dirt indicator: Optical/Electrical 2,2 bar
Voltage: 250VAC/200VDC
Clear filter      (1 of the 1 items displayed)
Low-pressure duplex filter NG1400 25bar flange mounting Pi 23240-058 FILTRATION GROUP Low-pressure duplex filter NG1400 25bar flange mounting Pi 23240-058 ERIKS Item #: 13522150
 
Price (Per piece):
€8,554.00
Type: Low-pressure filter
Size: 1400
Max. operating pressure (bar): 25
Valve type: Bypass 3,5 bar
With dirt indicator: Optical/Electrical 2,2 bar
Voltage: 250VAC/200VDC
Clear filter      (1 of the 1 items displayed)