ProductPage

FLEXION Straight adapter stainless steel 316Ti BSPP-m/BSPP-f Q-STRSR-BM60-BFF

Product documents

Document Document type
Product overview

  • Straight adapter
  • BSPP male thread with 60° cone
  • BSPP female thread
  • Metallic sealing edge Form B
  • Material: stainless steel 316Ti

Shape: Straight
Material: Stainless steel 316 Ti (1.4571)
Connection 1: External thread
Connection size 1
Connection 2: Internal thread
Connection size 2
Clear filter      (3 of the 3 items displayed)
Straight adapter stainless steel 316Ti BSPP-m/BSPP-f Q-STRSR-20BM60-12BFF FLEXION Straight adapter stainless steel 316Ti BSPP-m/BSPP-f Q-STRSR-20BM60-12BFF ERIKS Item #: 13337829
 
Please login to see prices
Straight adapter stainless steel 316Ti BSPP-m/BSPP-f Q-STRSR-16BM60-08BFF FLEXION Straight adapter stainless steel 316Ti BSPP-m/BSPP-f Q-STRSR-16BM60-08BFF ERIKS Item #: 13211418
 
Please login to see prices
Straight adapter stainless steel 316Ti BSPP-m/BSPP-f Q-STRSR-32BM60-20BFF FLEXION Straight adapter stainless steel 316Ti BSPP-m/BSPP-f Q-STRSR-32BM60-20BFF ERIKS Item #: 13337827
 
Please login to see prices
Shape: Straight
Material: Stainless steel 316 Ti (1.4571)
Connection 1: External thread
Connection size 1
Connection 2: Internal thread
Connection size 2
Clear filter      (3 of the 3 items displayed)