ProductPage

FLEXION Straight adapter steel BSPP-m/M-m STR-BM60-MM-OR

Product documents

Document Document type
Product overview

  • Male stud connector
  • BSPP male thread with 60° cone
  • Metric male thread
  • Sealing: O-ring and retaining ring
  • Material: Zinc-plated steel

Stock item
Shape: Straight
Material: Steel
Surface protection: Zinc Plated
Connection 1: External thread
Connection size 1
Connection 2: External thread
Connection size 2
Port seal: O-ring
Clear filter      (9 of the 9 items displayed)
Straight adapter steel BSPP-m/M-m STR-20BM60-42MM-OR FLEXION Straight adapter steel BSPP-m/M-m STR-20BM60-42MM-OR ERIKS Item #: 11485100
 
Price (Per piece):
€33.92
Straight adapter steel BSPP-m/M-m STR-08BM60-18MM-OR FLEXION Straight adapter steel BSPP-m/M-m STR-08BM60-18MM-OR ERIKS Item #: 14594672
 
Please login to see prices
Straight adapter steel BSPP-m/M-m STR-08BM60-22MM-OR FLEXION Straight adapter steel BSPP-m/M-m STR-08BM60-22MM-OR ERIKS Item #: 11485085
 
Price (Per piece):
€12.26
Straight adapter steel BSPP-m/M-m STR-04BM60-14MM-OR FLEXION Straight adapter steel BSPP-m/M-m STR-04BM60-14MM-OR ERIKS Item #: 11485069
 
Price (Per piece):
€10.75
Straight adapter steel BSPP-m/M-m STR-02BM60-12MM-OR FLEXION Straight adapter steel BSPP-m/M-m STR-02BM60-12MM-OR ERIKS Item #: 11485066
 
Price (Per piece):
€22.09
Straight adapter steel BSPP-m/M-m STR-16BM60-33MM-OR FLEXION Straight adapter steel BSPP-m/M-m STR-16BM60-33MM-OR ERIKS Item #: 14594673
 
Price (Per piece):
€22.20
Straight adapter steel BSPP-m/M-m STR-12BM60-27MM-OR FLEXION Straight adapter steel BSPP-m/M-m STR-12BM60-27MM-OR ERIKS Item #: 11485091
 
Price (Per piece):
€19.46
Straight adapter steel BSPP-m/M-m STR-06BM60-16MM-OR FLEXION Straight adapter steel BSPP-m/M-m STR-06BM60-16MM-OR ERIKS Item #: 11485075
 
Price (Per piece):
€10.16
Straight adapter steel BSPP-m/M-m STR-06BM60-18MM-OR FLEXION Straight adapter steel BSPP-m/M-m STR-06BM60-18MM-OR ERIKS Item #: 11485077
 
Price (Per piece):
€11.56
Stock item
Shape: Straight
Material: Steel
Surface protection: Zinc Plated
Connection 1: External thread
Connection size 1
Connection 2: External thread
Connection size 2
Port seal: O-ring
Clear filter      (9 of the 9 items displayed)