ProductPage

FLEXION Straight adapter steel BSPP-m/UNF-m STR-BM60-UM-OB

Product documents

Document Document type
Product overview

  • Male stud connector
  • BSPP male thread with 60° cone
  • UNF/UN male thread
  • Sealing: O-ring
  • Material: Zinc-plated steel

Shape: Straight
Material: Steel
Surface protection: Zinc Plated
Connection 1: External thread
Connection size 1
Connection 2: External thread
Connection size 2
Port seal: O-ring
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Straight adapter steel BSPP-m/UNF-m STR-24BM60-24UM-OB FLEXION Straight adapter steel BSPP-m/UNF-m STR-24BM60-24UM-OB ERIKS Item #: 11483330
 
Price (Per piece):
€55.10
Straight adapter steel BSPP-m/UNF-m STR-20BM60-20UM-OB FLEXION Straight adapter steel BSPP-m/UNF-m STR-20BM60-20UM-OB ERIKS Item #: 11483327
 
Price (Per piece):
€33.06
Straight adapter steel BSPP-m/UNF-m STR-08BM60-12UM-OB FLEXION Straight adapter steel BSPP-m/UNF-m STR-08BM60-12UM-OB ERIKS Item #: 11485428
 
Price (Per piece):
€15.21
Straight adapter steel BSPP-m/UNF-m STR-08BM60-08UM-OB FLEXION Straight adapter steel BSPP-m/UNF-m STR-08BM60-08UM-OB ERIKS Item #: 11485416
 
Price (Per piece):
€7.53
Straight adapter steel BSPP-m/UNF-m STR-08BM60-10UM-OB FLEXION Straight adapter steel BSPP-m/UNF-m STR-08BM60-10UM-OB ERIKS Item #: 11485422
 
Price (Per piece):
€9.79
Straight adapter steel BSPP-m/UNF-m STR-04BM60-08UM-OB FLEXION Straight adapter steel BSPP-m/UNF-m STR-04BM60-08UM-OB ERIKS Item #: 11485410
 
Price (Per piece):
€7.48
Straight adapter steel BSPP-m/UNF-m STR-04BM60-06UM-OB FLEXION Straight adapter steel BSPP-m/UNF-m STR-04BM60-06UM-OB ERIKS Item #: 11485407
 
Price (Per piece):
€6.07
Straight adapter steel BSPP-m/UNF-m STR-02BM60-05UM-OB FLEXION Straight adapter steel BSPP-m/UNF-m STR-02BM60-05UM-OB ERIKS Item #: 14594674
 
Please login to see prices
Straight adapter steel BSPP-m/UNF-m STR-02BM60-04UM-OB FLEXION Straight adapter steel BSPP-m/UNF-m STR-02BM60-04UM-OB ERIKS Item #: 11485401
 
Price (Per piece):
€5.32
Straight adapter steel BSPP-m/UNF-m STR-16BM60-12UM-OB FLEXION Straight adapter steel BSPP-m/UNF-m STR-16BM60-12UM-OB ERIKS Item #: 14594675
 
Please login to see prices
Shape: Straight
Material: Steel
Surface protection: Zinc Plated
Connection 1: External thread
Connection size 1
Connection 2: External thread
Connection size 2
Port seal: O-ring
Clear filter      (16 of the 16 items displayed)
Page Size   
Next