ProductPage

FLEXION Hose coupling straight BSP female swivel thread 60° cone OR QHJ-SBS

Product documents

Document Document type
Product overview

One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Female swivel thread
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone with o-ring
Connection termination size
Elbow angle (°): 0
Clear filter      (2 of the 2 items displayed)
Hose coupling straight BSP female thread swivel 60° cone OR QHJ16SBS16 FLEXION Hose coupling straight BSP female thread swivel 60° cone OR QHJ16SBS16 ERIKS Item #: 14340830
 
Please login to see prices
Hose coupling straight BSP female thread swivel 60° cone OR QHJ20SBS20 FLEXION Hose coupling straight BSP female thread swivel 60° cone OR QHJ20SBS20 ERIKS Item #: 14340828
 
Please login to see prices
One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Female swivel thread
Hose ID (DN)
Hose ID (in)
Connection termination: BSP 60° cone with o-ring
Connection termination size
Elbow angle (°): 0
Clear filter      (2 of the 2 items displayed)