ProductPage

FLEXION Hose coupling straight JIC female thread swivel UN-UNF QHJ-SUJ

Product documents

Document Document type
Product overview

Stock item
One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Female swivel thread
Swivel nut style: Thrust wire nut
Hose ID (DN)
Hose ID (in)
Connection termination: JIC 37° cone
Connection termination size
Elbow angle (°): 0
Clear filter      (6 of the 6 items displayed)
Hose coupling straight JIC female thread swivel UN-UNF QHJ12SUJ12CN FLEXION Hose coupling straight JIC female thread swivel UN-UNF QHJ12SUJ12CN ERIKS Item #: 14341145
 
Price (Per piece):
€21.08
Hose coupling straight JIC female thread swivel UN-UNF QHJ16SUJ20CN FLEXION Hose coupling straight JIC female thread swivel UN-UNF QHJ16SUJ20CN ERIKS Item #: 14341135
 
Price (Per piece):
€152.98
Hose coupling straight JIC female thread swivel UN-UNF QHJ16SUJ16CN FLEXION Hose coupling straight JIC female thread swivel UN-UNF QHJ16SUJ16CN ERIKS Item #: 14341137
 
Price (Per piece):
€82.33
Hose coupling straight JIC female thread swivel UN-UNF QHJ20SUJ20CN FLEXION Hose coupling straight JIC female thread swivel UN-UNF QHJ20SUJ20CN ERIKS Item #: 14341131
 
Price (Per piece):
€145.91
Hose coupling straight JIC female thread swivel UN-UNF QHJ24SUJ24CN FLEXION Hose coupling straight JIC female thread swivel UN-UNF QHJ24SUJ24CN ERIKS Item #: 14341125
 
Price (Per piece):
€206.00
Hose coupling straight JIC female thread swivel UN-UNF QHJ32SUJ32CN FLEXION Hose coupling straight JIC female thread swivel UN-UNF QHJ32SUJ32CN ERIKS Item #: 14341117
 
Price (Per piece):
€317.37
Stock item
One or Two-piece: Two-piece
Material: Stainless steel 316 Ti (1.4571)
Connection type: Female swivel thread
Swivel nut style: Thrust wire nut
Hose ID (DN)
Hose ID (in)
Connection termination: JIC 37° cone
Connection termination size
Elbow angle (°): 0
Clear filter      (6 of the 6 items displayed)