ProductPage

FLEXION Hose coupling bend 90° JIC compact female thread swivel UN-UNF ZFA-SUJ9-C

Product documents

Document Document type
Product overview

Stock item
One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc-Nickel
Connection type: Female swivel thread
Swivel nut style: Crimped nut
Hose ID (DN)
Hose ID (in)
Connection termination: JIC 37° cone
Connection termination size
Elbow angle (°): 90
Bend model: Compact
Clear filter      (2 of the 2 items displayed)
Hose coupling bend 90° JIC compact female thread swivel UN-UNF ZFA06SUJ9C06CN FLEXION Hose coupling bend 90° JIC compact female thread swivel UN-UNF ZFA06SUJ9C06CN ERIKS Item #: 13558097
 
Price (Per piece):
€10.79
Hose coupling bend 90° JIC compact female thread swivel UN-UNF ZFA08SUJ9C10CN FLEXION Hose coupling bend 90° JIC compact female thread swivel UN-UNF ZFA08SUJ9C10CN ERIKS Item #: 13355210
 
Price (Per piece):
€16.67
Stock item
One or Two-piece: Two-piece
Material: Steel
Surface protection: Zinc-Nickel
Connection type: Female swivel thread
Swivel nut style: Crimped nut
Hose ID (DN)
Hose ID (in)
Connection termination: JIC 37° cone
Connection termination size
Elbow angle (°): 90
Bend model: Compact
Clear filter      (2 of the 2 items displayed)