Oil and gasoline hose textile and steel wire braided UTE
Product documents
Document | Document type |
---|---|
Product overview |
Braid with textile yarn and zinc plated iron wire.
Construction: Inner tube: synthetic rubber (NBR); Braid: vulcanized textile yarn braid and additionally braid with zincplated iron wire meshwork
Application: Low pressure hydraulic hose for fuels, liquids on mineral- and glycolbase, lubricants, cooling water, compressed air, etc.
Characteristics: Temperature range cir. - 35°C to cir. + 90°C (depending upon application)
Application
Low pressure hose for diesel fuel and heating
oil with proportion of bio diesel up to 10 %
vegetable oil, petrol limited extent liquids
on mineral- and glycolbase, lubricants,
cooling water, compressed air etc.
Technical information
Fuel Hose LDTS 4,5X9,5
ERIKS Item #: 782793
|
Please login to see prices
0.01 meter per package
|
||
Fuel Hose 5,5X11,5
ERIKS Item #: 782807
|
Please login to see prices
0.01 meter per package
|
||
Fuel Hose 7,5X13,5
ERIKS Item #: 782815
|
Please login to see prices
0.01 meter per package
|
||
Fuel Hose 11,5X18,5
ERIKS Item #: 782831
|
Please login to see prices
0.01 meter per package
|
||
Fuel Hose 14X22,5
ERIKS Item #: 782858
|
Please login to see prices
0.01 meter per package
|
||
Fuel Hose 9x15
ERIKS Item #: 782823
|
Please login to see prices
0.01 meter per package
|