ProductPage

Oil and gasoline hose textile braided UT

Product documents

Document Document type
Product overview

Braid with textile yarn.
This hose conforms to DIN 73379 B

Construction: Inner tube: synthetic rubber (NBR); Braid: with textile yarn vulcanized

Application: Low pressure hydraulic hose for fuels, liquids on mineral- and glycolbase, lubricants, cooling water, compressed air etc.

Characteristics: Temperature range cir. - 35°C to cir. + 90°C (depending upon application)

Stock item
Internal diameter (mm)
Maximum operating pressure (bar)
Minimum bending radius (mm)
Material of inner wall: NBR
Temperature range (°C): from -35 to 90
Clear filter      (5 of the 5 items displayed)
Fuel Hose LDT 4,5X9,5 Fuel Hose LDT 4,5X9,5 ERIKS Item #: 782696
 
Please login to see prices
0.01 meter per package
Fuel Hose 5,5X10,5 Fuel Hose 5,5X10,5 ERIKS Item #: 782718
 
Please login to see prices
0.01 meter per package
Fuel Hose LDT 7,5X12,5 Fuel Hose LDT 7,5X12,5 ERIKS Item #: 782726
 
Please login to see prices
0.01 meter per package
Fuel Hose 9X14 Fuel Hose 9X14 ERIKS Item #: 782734
 
Please login to see prices
0.01 meter per package
Fuel Hose 11,5X17,5 Fuel Hose 11,5X17,5 ERIKS Item #: 782742
 
Please login to see prices
0.01 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar)
Minimum bending radius (mm)
Material of inner wall: NBR
Temperature range (°C): from -35 to 90
Clear filter      (5 of the 5 items displayed)