Recommended for high-pressure hydraulic applications.
Easy to route and to install in tight areas.
Technical information
Temperature range:
-40°C to +100°C constant and +121°C intermittent.
Construction
Tube:
NBR (Nitrile) based.
Reinforcement:
Two braids of high tensile steel wire.
Cover:
NBR/PVC based.
MSHA approved.
MegaTuff™.
Execution
50% of EN 857 2SC and 40% of EN 853 2SN bend radius at rated working pressure.
Alternative to spiral hoses in high pressure lines where flexibility is required.
Superior flex impulse performance: tested to 600,000 impulse cycles.
Lightweight.
M4K-MTF hose is compatible with biodegradable hydraulic fluids like synthetic esters, polyglycols and vegetable oils as well as petroleum-based fluids.
Gates special MegaTuff™ cover offers 300 times the abrasion resistance of the standard M4K cover as per ISO 6945, superior ozone and weathering resistance.
Approval
Standards::
Exceeds ISO 11237 R19. SAE 100 R19.
Meets or exceeds EN 857 2SC performance requirements.