ProductPage

STAUFF Screw-to-connect coupling with poppet valve stainless steel series HH

Product documents

Document Document type
Product overview

Screw-to-connect couplings of the HH Series made of stainless steel consist of a female body with a screw sleeve and a male tip with external thread.

The Series is developed for high working pressure applications for connecting hydraulic lines up to DN51 (2").

Coupling (screwing) and uncoupling (unscrewing) of the two halves is safe and very easy. After the connection is complete, all internal components have minimal play or clearance, which significantly reduces the risk ofmaterial fatigue.

Another advantage is that the risk of permanent indentation, so-called "brinelling", on the surface of the male tip is eliminated, which can occur with push-to-connect couplings in similar extreme applications.

The proven design is suitable for use in high pressure applications and available in nominal sizes 10, 12,5, 19, 25, 31, 38, 51 (3/8" - 2").

Application

  • Industrial hydraulic, offshore Industry, rescue and tensioning hydraulics

Technical information
Stock item
Material: Stainless steel 316 Ti (1.4571)
Connection type: Internal thread
Type of component
Valve shape: Poppet valve
Construction size
Nominal bore in DN (mm)
Coupling size (inch)
Connection size
Bulkhead mounting: No
Connectable under residual pressure: Yes
Clear filter      (5 of the 5 items displayed)
Screw-to-connect coupling with poppet valve female body QRC-HH-10-F-G06-VT-W5I STAUFF Screw-to-connect coupling with poppet valve female body QRC-HH-10-F-G06-VT-W5I ERIKS Item #: 14534139
 
Please login to see prices
Screw-to-connect coupling with poppet valve female body QRC-HH-12-F-G08-VT-W5K STAUFF Screw-to-connect coupling with poppet valve female body QRC-HH-12-F-G08-VT-W5K ERIKS Item #: 14507234
 
Please login to see prices
Screw-to-connect coupling with poppet valve female body QRC-HH-19-F-NF12-VT-W5K STAUFF Screw-to-connect coupling with poppet valve female body QRC-HH-19-F-NF12-VT-W5K ERIKS Item #: 13629786
 
Please login to see prices
Screw-to-connect coupling with poppet valve male tip QRC-HH-10-M-G06-V-W5I STAUFF Screw-to-connect coupling with poppet valve male tip QRC-HH-10-M-G06-V-W5I ERIKS Item #: 14534072
 
Please login to see prices
Screw-to-connect coupling with poppet valve male tip QRC-HH-12-M-G08-V-W5K STAUFF Screw-to-connect coupling with poppet valve male tip QRC-HH-12-M-G08-V-W5K ERIKS Item #: 14507235
 
Please login to see prices
Stock item
Material: Stainless steel 316 Ti (1.4571)
Connection type: Internal thread
Type of component
Valve shape: Poppet valve
Construction size
Nominal bore in DN (mm)
Coupling size (inch)
Connection size
Bulkhead mounting: No
Connectable under residual pressure: Yes
Clear filter      (5 of the 5 items displayed)