ProductPage

FLEXION Straight swivel coupling SE21

Product documents

Document Document type
Product overview

RX SWIVELKOPPELINGEN
Standaard swivelkoppeling
Materiaal: Staal, verzinkt en geel gepassiveerd
Een zijde BSP vaste binnendraad en een zijde BSP vaste buitendraad
3/8 BSP. Afdichting: nitrile
Temperatuurbereik:-20° C tot +80°C
Max.werkdruk 35 mPA (350 bar)

Stock item
Type: M.BSP X F.BSP
Material: Steel, galvanized
Size of thread connection (inch) 1 (in)
Size of thread connection (inch) 2 (in)
Clear filter      (7 of the 7 items displayed)
Swivel coupling straight connection 3/8" FLEXION Swivel coupling straight connection 3/8" ERIKS Item #: 955329
 
Please login to see prices
Swivel coupling straight connection 1/2" FLEXION Swivel coupling straight connection 1/2" ERIKS Item #: 765805
 
Please login to see prices
Swivel coupling straight connection 3/4" FLEXION Swivel coupling straight connection 3/4" ERIKS Item #: 912514
 
Please login to see prices
Swivel coupling straight connection 1" FLEXION Swivel coupling straight connection 1" ERIKS Item #: 912522
 
Please login to see prices
Swivel coupling straight connection 1 1/4" FLEXION Swivel coupling straight connection 1 1/4" ERIKS Item #: 955337
 
Price (Per piece):
€605.50
Swivel coupling straight connection 1 1/2" FLEXION Swivel coupling straight connection 1 1/2" ERIKS Item #: 1010531
 
Please login to see prices
Swivel coupling straight connection 1/4" FLEXION Swivel coupling straight connection 1/4" ERIKS Item #: 912506
 
Please login to see prices
Stock item
Type: M.BSP X F.BSP
Material: Steel, galvanized
Size of thread connection (inch) 1 (in)
Size of thread connection (inch) 2 (in)
Clear filter      (7 of the 7 items displayed)