FLEXION Angle swivel coupling SH12
Product documents
Document | Document type |
---|---|
Product overview |
Execution: Angle
Connections: M.METR X DKOS
Thread M: Fixed metric male thread, Peflex seal against hex
Wire M1: Metric external thread, 24° negative cone, pipe recording heavy series
Medium: Hydraulic Oil
Temperature: max + 90° C
Material: Steel, galvanized
Bearing: Ball bearing
Inside: Hardened steel
Dust seal: NBR
FLEXION
Swivel coupling elbow SH12-M27-S20
ERIKS Item #: 11687468
Catalogue item no 1: 11687468 |
Price (Per piece):
€367.75
|
||
FLEXION
Swivel coupling elbow SH12-M33-S25
ERIKS Item #: 11687469
Catalogue item no 1: 11687469 |
Price (Per piece):
€367.75
|