FLEXION Angle swivel coupling SH13
Product documents
Document | Document type |
---|---|
Product overview |
Execution: Angle
Connections: M.METR X DKOL
Thread M: Fixed metric male thread, Peflex seal against hex
Wire M1: Metric external thread, 24° negative cone, pipe recording light series
Medium: Hydraulic Oil
Temperature: max + 90° C
Material: Steel, galvanized
Bearing: Ball bearing
Inside: Hardened steel
Dust seal: NBR
FLEXION
Swivel coupling elbow SH13-M18-L12
ERIKS Item #: 11687470
Catalogue item no 1: 11687470 |
Price (Per piece):
€217.25
|
||
FLEXION
Swivel coupling elbow SH13-M18-L15
ERIKS Item #: 11687471
Catalogue item no 1: 11687471 |
Price (Per piece):
€217.25
|