FLEXION Straight swivel coupling SR4
Product documents
Document | Document type |
---|---|
Product overview |
Execution: Right
Connections: M.METR X DKOS
Thread M: Metric external thread, Peflex seal against hex
Wire M1: Metric external thread, 24° negative cone, pipe recording heavy series
Medium: Hydraulic oil
Temperature: max + 90° C
Material: Steel, galvanized
Bearing: Ball bearing
Inside: Hardened steel
Dust seal: NBR
FLEXION
Straight swivel coupling SR4-M27-S20
ERIKS Item #: 11687414
Catalogue item no 1: 11687414 |
Please login to see prices | ||
FLEXION
Straight swivel coupling SR4-M33-S25
ERIKS Item #: 11687415
Catalogue item no 1: 11687415 |
Price (Per piece):
€348.25
|