FLEXION Straight swivel coupling SR6
Product documents
Document | Document type |
---|---|
Product overview |
Execution: Right
Connections: M.METR X DKOL
Thread M: Metric external thread, Peflex seal against hex
Wire M1: Metric external thread, 24° negative cone, pipe recording light series
Medium: Hydraulic oil
Temperature: max + 90° C
Material: Steel, galvanized
Bearing: Ball bearing
Inside: Hardened steel
Dust seal: NBR
FLEXION
Straight swivel coupling SR6-M27-L18
ERIKS Item #: 11687426
Catalogue item no 1: 11687426 |
Please login to see prices | ||
FLEXION
Straight swivel coupling SR6-M27-L22
ERIKS Item #: 11687427
Catalogue item no 1: 11687427 |
Please login to see prices | ||
FLEXION
Straight swivel coupling SR6-M33-L28
ERIKS Item #: 11687428
Catalogue item no 1: 11687428 |
Please login to see prices |