ProductPage

VOSS Swivel nut 45° elbow DKO SWOE/SWOEC

Product documents

Document Document type
Product Manual Download  (PDF)
Product overview

- Swivel nut 45° elbow
- With taper and FKM O-ring
- L and S series
- Complete (SWOEC45) or without nut and cutting ring (SWOE45)
- Steel, zinc-nickel coated

Stock item
Material: Steel
Surface protection: Zinc-Nickel
Complete or w/o nut + cutting ring
Adjustable: Yes
Connection 1: Cutting ring connection
Connection size 1
Connection 2: Standpipe connection DKO
Connection size 2
Clear filter      (40 of the 40 items displayed)
Page Size   
Next
Swivel nut 45° elbow DKO 24-SWOE45C-L6 VOSS Swivel nut 45° elbow DKO 24-SWOE45C-L6 ERIKS Item #: 11451115
 
Price (Per piece):
€19.42
Swivel nut 45° elbow DKO 24-SWOE45C-S6 VOSS Swivel nut 45° elbow DKO 24-SWOE45C-S6 ERIKS Item #: 11451119
 
Price (Per piece):
€24.01
Swivel nut 45° elbow DKO 24-SWOE45C-L8 VOSS Swivel nut 45° elbow DKO 24-SWOE45C-L8 ERIKS Item #: 11451116
 
Price (Per piece):
€19.56
Swivel nut 45° elbow DKO 24-SWOE45C-S8 VOSS Swivel nut 45° elbow DKO 24-SWOE45C-S8 ERIKS Item #: 11451120
 
Price (Per piece):
€24.11
Swivel nut 45° elbow DKO 24-SWOE45C-L10 VOSS Swivel nut 45° elbow DKO 24-SWOE45C-L10 ERIKS Item #: 11370728
 
Price (Per piece):
€20.11
Swivel nut 45° elbow DKO 24-SWOE45C-S10 VOSS Swivel nut 45° elbow DKO 24-SWOE45C-S10 ERIKS Item #: 11451121
 
Price (Per piece):
€24.44
Swivel nut 45° elbow DKO 24-SWOE45C-L12 VOSS Swivel nut 45° elbow DKO 24-SWOE45C-L12 ERIKS Item #: 11370730
 
Price (Per piece):
€21.85
Swivel nut 45° elbow DKO 24-SWOE45C-S12 VOSS Swivel nut 45° elbow DKO 24-SWOE45C-S12 ERIKS Item #: 11451122
 
Price (Per piece):
€24.60
Swivel nut 45° elbow DKO 24-SWOE45C-S14 VOSS Swivel nut 45° elbow DKO 24-SWOE45C-S14 ERIKS Item #: 11452428
 
Price (Per piece):
€34.94
Swivel nut 45° elbow DKO 24-SWOE45C-L15 VOSS Swivel nut 45° elbow DKO 24-SWOE45C-L15 ERIKS Item #: 11370732
 
Price (Per piece):
€22.68
Stock item
Material: Steel
Surface protection: Zinc-Nickel
Complete or w/o nut + cutting ring
Adjustable: Yes
Connection 1: Cutting ring connection
Connection size 1
Connection 2: Standpipe connection DKO
Connection size 2
Clear filter      (40 of the 40 items displayed)
Page Size   
Next