ProductPage

VOSS Straight female connector metric S/SC

Product documents

Document Document type
Product Manual Download  (PDF)
Product overview

- Female connector
- Female thread: metric thread, parallel
- L and S series
- Complete (SC) or without nut and cutting ring (S)
- Steel, zinc-nickel coated

Stock item
Material: Steel
Surface protection: Zinc-Nickel
Complete or w/o nut + cutting ring
Adjustable: No
Connection 1: Cutting ring connection
Connection size 1
Connection 2: Internal thread
Connection size 2
Clear filter      (39 of the 39 items displayed)
Page Size   
Next
Straight female connector 24-SC-L6-IM10 VOSS Straight female connector 24-SC-L6-IM10 ERIKS Item #: 786977
 
Price (Per piece):
€6.21
Straight female connector 24-SC-S6-IM12 VOSS Straight female connector 24-SC-S6-IM12 ERIKS Item #: 825395
 
Price (Per piece):
€9.67
Straight female connector 24-SC-L8-IM12 VOSS Straight female connector 24-SC-L8-IM12 ERIKS Item #: 825077
 
Price (Per piece):
€7.24
Straight female connector 24-SC-S8-IM14 VOSS Straight female connector 24-SC-S8-IM14 ERIKS Item #: 825476
 
Price (Per piece):
€9.20
Straight female connector 24-SC-L10-IM14 VOSS Straight female connector 24-SC-L10-IM14 ERIKS Item #: 825166
 
Price (Per piece):
€7.66
Straight female connector 24-SC-S10-IM16 VOSS Straight female connector 24-SC-S10-IM16 ERIKS Item #: 825484
 
Price (Per piece):
€10.24
Straight female connector 24-SC-L12-IM16 VOSS Straight female connector 24-SC-L12-IM16 ERIKS Item #: 825182
 
Price (Per piece):
€8.12
Straight female connector 24-SC-S12-IM18 VOSS Straight female connector 24-SC-S12-IM18 ERIKS Item #: 1012839
 
Price (Per piece):
€11.92
Straight female connector 24-SC-S14-IM20 VOSS Straight female connector 24-SC-S14-IM20 ERIKS Item #: 11451372
 
Price (Per piece):
€19.35
Straight female connector 24-SC-L15-IM18 VOSS Straight female connector 24-SC-L15-IM18 ERIKS Item #: 825247
 
Price (Per piece):
€9.65
Stock item
Material: Steel
Surface protection: Zinc-Nickel
Complete or w/o nut + cutting ring
Adjustable: No
Connection 1: Cutting ring connection
Connection size 1
Connection 2: Internal thread
Connection size 2
Clear filter      (39 of the 39 items displayed)
Page Size   
Next