ProductPage

VOSS Adjustable male stud branch tee with lock nut SDAT/SDATC F

Product documents

Document Document type
Product Manual Download  (PDF)
Product overview

- Adjustable male stud branch tee with lock nut
- Male thread: metric thread, cylindrical
- Sealing type: NBR O-ring (Form F)
- L and S series
- Complete (SDATC) or without nut and cutting ring (SDAT)
- Steel, zinc-nickel coated

Material: Steel
Surface protection: Zinc-Nickel
Complete or w/o nut + cutting ring
Adjustable: Yes
Connection 1: Cutting ring connection
Connection size 1
Connection 2: External thread
Connection size 2
Connection 3: Cutting ring connection
Connection size 3
Port seal: O-ring (Form F)
Clear filter      (25 of the 25 items displayed)
Page Size   
Next
Adjustable male stud branch tee with lock nut 24-SDATC-L6-M10F VOSS Adjustable male stud branch tee with lock nut 24-SDATC-L6-M10F ERIKS Item #: 11451290
 
Price (Per piece):
€10.99
Adjustable male stud branch tee with lock nut 24-SDATC-S6-M12F VOSS Adjustable male stud branch tee with lock nut 24-SDATC-S6-M12F ERIKS Item #: 11451297
 
Please login to see prices
Adjustable male stud branch tee with lock nut 24-SDATC-L8-M12F VOSS Adjustable male stud branch tee with lock nut 24-SDATC-L8-M12F ERIKS Item #: 11451292
 
Please login to see prices
Adjustable male stud branch tee with lock nut 24-SDATC-S8-M14F VOSS Adjustable male stud branch tee with lock nut 24-SDATC-S8-M14F ERIKS Item #: 11451299
 
Please login to see prices
Adjustable male stud branch tee with lock nut 24-SDATC-L10-M14F VOSS Adjustable male stud branch tee with lock nut 24-SDATC-L10-M14F ERIKS Item #: 11451293
 
Price (Per piece):
€16.03
Adjustable male stud branch tee with lock nut 24-SDATC-S10-M16F VOSS Adjustable male stud branch tee with lock nut 24-SDATC-S10-M16F ERIKS Item #: 11451300
 
Please login to see prices
Adjustable male stud branch tee with lock nut 24-SDATC-L12-M16F VOSS Adjustable male stud branch tee with lock nut 24-SDATC-L12-M16F ERIKS Item #: 11451294
 
Please login to see prices
Adjustable male stud branch tee with lock nut 24-SDATC-S12-M18F VOSS Adjustable male stud branch tee with lock nut 24-SDATC-S12-M18F ERIKS Item #: 11451301
 
Please login to see prices
Adjustable male stud branch tee with lock nut 24-SDATC-L15-M18F VOSS Adjustable male stud branch tee with lock nut 24-SDATC-L15-M18F ERIKS Item #: 11451295
 
Please login to see prices
Adjustable male stud branch tee with lock nut 24-SDATC-S16-M22F VOSS Adjustable male stud branch tee with lock nut 24-SDATC-S16-M22F ERIKS Item #: 11452509
 
Please login to see prices
Material: Steel
Surface protection: Zinc-Nickel
Complete or w/o nut + cutting ring
Adjustable: Yes
Connection 1: Cutting ring connection
Connection size 1
Connection 2: External thread
Connection size 2
Connection 3: Cutting ring connection
Connection size 3
Port seal: O-ring (Form F)
Clear filter      (25 of the 25 items displayed)
Page Size   
Next