ProductPage

VOSS Swivel connector BSP with 24° Taper / O-Ring SWOSDS E

Product documents

Document Document type
Product Manual Download  (PDF)
Product overview

- Swivel connector
- With taper and FKM O-ring
- Male thread: BSPP thread, cylindrical
- Sealing type: Profile sealing ring PEFLEX (Form E)
- L and S series
- Complete with nut and cutting ring
- Steel, zinc-nickel coated

Stock item
Material: Steel
Surface protection: Zinc-Nickel
Complete or w/o nut + cutting ring: Complete
Adjustable: Yes
Connection 1: Standpipe connection DKO
Connection size 1
Connection 2: External thread
Connection size 2
Port seal: Profile sealing ring PEFLEX (Form E)
Clear filter      (34 of the 34 items displayed)
Page Size   
Next
Swivel connector 24-SWOSDS-L6-G1/8E VOSS Swivel connector 24-SWOSDS-L6-G1/8E ERIKS Item #: 906867
 
Price (Per piece):
€3.78
Swivel connector 24-SWOSDS-S6-G1/4E VOSS Swivel connector 24-SWOSDS-S6-G1/4E ERIKS Item #: 907103
 
Price (Per piece):
€4.99
Swivel connector 24-SWOSDS-L8-G1/4E VOSS Swivel connector 24-SWOSDS-L8-G1/4E ERIKS Item #: 906891
 
Price (Per piece):
€4.05
Swivel connector 24-SWOSDS-L8-G1/8E VOSS Swivel connector 24-SWOSDS-L8-G1/8E ERIKS Item #: 11331512
 
Price (Per piece):
€40.74
Swivel connector 24-SWOSDS-S8-G1/4E VOSS Swivel connector 24-SWOSDS-S8-G1/4E ERIKS Item #: 907227
 
Price (Per piece):
€4.40
Swivel connector 24-SWOSDS-L10-G1/2E VOSS Swivel connector 24-SWOSDS-L10-G1/2E ERIKS Item #: 11451147
 
Price (Per piece):
€5.72
Swivel connector 24-SWOSDS-L10-G1/4E VOSS Swivel connector 24-SWOSDS-L10-G1/4E ERIKS Item #: 906905

Catalogue item no 1: 906905

 
Price (Per piece):
€4.19
Swivel connector 24-SWOSDS-L10-G3/8E VOSS Swivel connector 24-SWOSDS-L10-G3/8E ERIKS Item #: 11307030
 
Price (Per piece):
€11.28
Swivel connector 24-SWOSDS-S10-G1/4E-FKM VOSS Swivel connector 24-SWOSDS-S10-G1/4E-FKM ERIKS Item #: 11915791
 
Price (Per piece):
€11.55
Swivel connector 24-SWOSDS-S10-G3/8E VOSS Swivel connector 24-SWOSDS-S10-G3/8E ERIKS Item #: 907235

Catalogue item no 1: 907235

 
Price (Per piece):
€4.47
Stock item
Material: Steel
Surface protection: Zinc-Nickel
Complete or w/o nut + cutting ring: Complete
Adjustable: Yes
Connection 1: Standpipe connection DKO
Connection size 1
Connection 2: External thread
Connection size 2
Port seal: Profile sealing ring PEFLEX (Form E)
Clear filter      (34 of the 34 items displayed)
Page Size   
Next