OLEODINAMICA MARCHESINI CETOP counterbalance valve in B, type VBCD SE/B CETOP
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/oleodinamica_marchesini.png)
These valves are used to control the actuator movements and block in one direction. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Setting:
- Standard setting: 320 bar.
Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure. Cetop/NG interface.
![]() |
OLEODINAMICA MARCHESINI
Overcentervalve VBCD SE/B NG6 1:4,5 V1412
ERIKS Item #: 14228982
|
Price (Per piece):
€239.40
|
|
![]() |
OLEODINAMICA MARCHESINI
Overcentervalve VBCD SE/B NG6 CC 1:4,5 V1417
ERIKS Item #: 14228985
|
Price (Per piece):
€260.10
|
|
![]() |
OLEODINAMICA MARCHESINI
Overcentervalve VBCD SE/B NG10 1:4,5 V1432
ERIKS Item #: 14228988
|
Price (Per piece):
€287.55
|
|
![]() |
OLEODINAMICA MARCHESINI
Overcentervalve VBCD SE/B NG10 CC 1:4,5 V1437
ERIKS Item #: 14228990
|
Price (Per piece):
€307.80
|