OLEODINAMICA MARCHESINI Double-acting counterbalance valve, type VBCD DE FL
These valves are used to control the actuator movements and block in both directions. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Setting:
- Standard setting: 320 bar.
Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
- Flange ports enable direct mounting of the valve onto the actuator.
OLEODINAMICA MARCHESINI
Overcentervalve VBCD 3/8" DE FL 1:4,5 V0424
ERIKS Item #: 14228955
|
Price (Per piece):
€193.05
8 piece per package
|
||
OLEODINAMICA MARCHESINI
Overcentervalve VBCD 1/2" DE FL 1:4,5 V0434
ERIKS Item #: 14228956
|
Price (Per piece):
€201.60
8 piece per package
|