ProductPage

OLEODINAMICA MARCHESINI Single-acting counterbalance valve for control valve in middle position, closed, type VBCD DE A CC

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

These valves are used to control the actuator movements and block in one direction. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator. His valve is ideal when normal overcentre valves doesn't work properly as it's not sensitive to back pressure.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Setting:
- Standard setting: 320 bar.
Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
- BSP ports.

Stock item
Version: Inline mounting
Type of valve: Single standard for closed center
Steering pressure ratio: 1:4,5
Type adjustment: Screw
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Adjustment range: 120 - 320 bar
Material: Steel
Connections
Clear filter      (3 of the 3 items displayed)
Overcentervalve VBCD 1/4" SE A CC 1:4,5 V0388 OLEODINAMICA MARCHESINI Overcentervalve VBCD 1/4" SE A CC 1:4,5 V0388 ERIKS Item #: 14228971
 
Price (Per piece):
€129.60
Overcentervalve VBCD 3/8" SE A CC 1:4,5 V0391 OLEODINAMICA MARCHESINI Overcentervalve VBCD 3/8" SE A CC 1:4,5 V0391 ERIKS Item #: 14228972
 
Price (Per piece):
€129.60
Overcentervalve VBCD 1/2" SE A CC 1:4,5 V0393 OLEODINAMICA MARCHESINI Overcentervalve VBCD 1/2" SE A CC 1:4,5 V0393 ERIKS Item #: 14228973
 
Price (Per piece):
€133.65
Stock item
Version: Inline mounting
Type of valve: Single standard for closed center
Steering pressure ratio: 1:4,5
Type adjustment: Screw
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Adjustment range: 120 - 320 bar
Material: Steel
Connections
Clear filter      (3 of the 3 items displayed)