OLEODINAMICA MARCHESINI Single-acting counterbalance valve, type VBCD SE 3 VIE
These valves are used to control the actuator movements and block in one direction. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator. External pilot line.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Setting:
- Standard setting: 320 bar.
Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
OLEODINAMICA MARCHESINI
Overcentervalve VBCD 3/8" SE 3 VIE 1:4,5 V0394
ERIKS Item #: 14228958
|
Price (Per piece):
€102.60
|
||
OLEODINAMICA MARCHESINI
Overcentervalve VBCD 1/2" SE 3 VIE 1:4,5 V0414
ERIKS Item #: 14228959
|
Price (Per piece):
€106.65
|