ProductPage

ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron Pneumatic operated Wafer type

Product documents

Document Document type
Product overview

Tables
Stock item
Norm: EN (DIN)
Housing construction: 1-part
Housing material: Cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating
Operation: Pneumatic double acting
Type of sealing: Uni-directional
Sealing
Clear filter      (23 of the 23 items displayed)
Page Size   
Next
Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN50 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN50 Pressure rating flange: PN10 ERIKS Item #: 11813531
 
Please login to see prices
Knifegate valve Series: EX Type: 5402 Cast iron/NBR Pneumatic operated PN10 Wafer type DN50 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/NBR Pneumatic operated PN10 Wafer type DN50 Pressure rating flange: PN10 ERIKS Item #: 14399483
 
Please login to see prices
Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN65 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN65 Pressure rating flange: PN10 ERIKS Item #: 14399484
 
Please login to see prices
Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN65 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN65 Pressure rating flange: PN10 ERIKS Item #: 11813533
 
Please login to see prices
Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN80 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN80 Pressure rating flange: PN10 ERIKS Item #: 11813535
 
Please login to see prices
Knifegate valve Series: EX Type: 5402 Cast iron/NBR Pneumatic operated PN10 Wafer type DN80 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/NBR Pneumatic operated PN10 Wafer type DN80 Pressure rating flange: PN10 ERIKS Item #: 14399485
 
Please login to see prices
Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN100 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN100 Pressure rating flange: PN10 ERIKS Item #: 11813537
 
Please login to see prices
Knifegate valve Series: EX Type: 5402 Cast iron/NBR Pneumatic operated PN10 Wafer type DN100 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/NBR Pneumatic operated PN10 Wafer type DN100 Pressure rating flange: PN10 ERIKS Item #: 14399486
 
Please login to see prices
Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN125 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN125 Pressure rating flange: PN10 ERIKS Item #: 11813539
 
Please login to see prices
Knifegate valve Series: EX Type: 5402 Cast iron/NBR Pneumatic operated PN10 Wafer type DN125 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/NBR Pneumatic operated PN10 Wafer type DN125 Pressure rating flange: PN10 ERIKS Item #: 14399487
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: 1-part
Housing material: Cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating
Operation: Pneumatic double acting
Type of sealing: Uni-directional
Sealing
Clear filter      (23 of the 23 items displayed)
Page Size   
Next