|
REMA
Chassis with rollers 212 load capacity 500kg
ERIKS Item #: 12131504
Catalogue item no 1: 8503625538
Catalogue item no 2: 30245901
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chassis with rollers 212 load capacity 500kg",
"item_id": "gr0000000880734",
"material_number": "12131504",
"price": "195.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chassis with rollers 212 load capacity 500kg",
"item_id": "gr0000000880734",
"material_number": "12131504",
"price": "195.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Chassis with rollers 212BF, load capacity 500kg
ERIKS Item #: 12131505
Catalogue item no 1: 8503625555
Catalogue item no 2: 30245906
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chassis with rollers 212bf, load capacity 500kg",
"item_id": "gr0000000918009",
"material_number": "12131505",
"price": "226.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chassis with rollers 212bf, load capacity 500kg",
"item_id": "gr0000000918009",
"material_number": "12131505",
"price": "226.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Chassis with rollers 212 load capacity 1000kg
ERIKS Item #: 12131506
Catalogue item no 1: 8503625539
Catalogue item no 2: 30245902
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chassis with rollers 212 load capacity 1000kg",
"item_id": "gr0000000895559",
"material_number": "12131506",
"price": "233.1",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chassis with rollers 212 load capacity 1000kg",
"item_id": "gr0000000895559",
"material_number": "12131506",
"price": "233.1",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Chassis with rollers 212BF load capacity 1000kg
ERIKS Item #: 12131507
Catalogue item no 1: 8503625556
Catalogue item no 2: 30245907
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chassis with rollers 212bf load capacity 1000kg",
"item_id": "gr0000000918011",
"material_number": "12131507",
"price": "277.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chassis with rollers 212bf load capacity 1000kg",
"item_id": "gr0000000918011",
"material_number": "12131507",
"price": "277.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Trolley 212 load capacity 2000kg
ERIKS Item #: 12131508
Catalogue item no 1: 8503625540
Catalogue item no 2: 30245903
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "trolley 212 load capacity 2000kg",
"item_id": "gr0000000894626",
"material_number": "12131508",
"price": "324.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley 212 load capacity 2000kg",
"item_id": "gr0000000894626",
"material_number": "12131508",
"price": "324.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
REMA
Trolley 212BF load capacity 2000kg
ERIKS Item #: 12131509
Catalogue item no 1: 8503625557
Catalogue item no 2: 30245908
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "trolley 212bf load capacity 2000kg",
"item_id": "gr0000000918013",
"material_number": "12131509",
"price": "378",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley 212bf load capacity 2000kg",
"item_id": "gr0000000918013",
"material_number": "12131509",
"price": "378",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
REMA
Chassis with rollers 212 load capacity 3000kg
ERIKS Item #: 12131511
Catalogue item no 1: 8503625541
Catalogue item no 2: 30245904
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chassis with rollers 212 load capacity 3000kg",
"item_id": "gr0000000893929",
"material_number": "12131511",
"price": "495.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chassis with rollers 212 load capacity 3000kg",
"item_id": "gr0000000893929",
"material_number": "12131511",
"price": "495.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
REMA
Chariot porte-palan 212BF capac. 500kg
ERIKS Item #: 14339537
Catalogue item no 1: 8504216589
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chariot porte-palan 212bf capac. 500kg",
"item_id": "g1579278051594709",
"material_number": "14339537",
"price": "234",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chariot porte-palan 212bf capac. 500kg",
"item_id": "g1579278051594709",
"material_number": "14339537",
"price": "234",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
REMA
Chariot porte-palan 212 capac. 5000kg
ERIKS Item #: 14339536
Catalogue item no 1: 8503625542
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chariot porte-palan 212 capac. 5000kg",
"item_id": "g1579278051594868",
"material_number": "14339536",
"price": "728.1",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chariot porte-palan 212 capac. 5000kg",
"item_id": "g1579278051594868",
"material_number": "14339536",
"price": "728.1",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
REMA
Chariot porte-palan 212BF capac. 3000kg
ERIKS Item #: 14339541
Catalogue item no 1: 8504216592
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chariot porte-palan 212bf capac. 3000kg",
"item_id": "g1579278051618151",
"material_number": "14339541",
"price": "574.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chariot porte-palan 212bf capac. 3000kg",
"item_id": "g1579278051618151",
"material_number": "14339541",
"price": "574.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|