|
REMA
Lever winch YA load capacity 250kg
ERIKS Item #: 12131520
Catalogue item no 1: 8503625527
Catalogue item no 2: 30245915;12324533
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lever winch ya load capacity 250kg",
"item_id": "gr0000000894309",
"material_number": "12131520",
"price": "259.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lever winch ya load capacity 250kg",
"item_id": "gr0000000894309",
"material_number": "12131520",
"price": "259.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Lever winch YA load capacity 1600kg
ERIKS Item #: 12328589
Catalogue item no 1: 8503625520
Catalogue item no 2: 30245918;12324500
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lever winch ya load capacity 1600kg",
"item_id": "gr0000000874633",
"material_number": "12328589",
"price": "346.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lever winch ya load capacity 1600kg",
"item_id": "gr0000000874633",
"material_number": "12328589",
"price": "346.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Lever winch YA load capacity 3000kg
ERIKS Item #: 12131522
Catalogue item no 1: 8503625529
Catalogue item no 2: 30245919;12131522
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lever winch ya load capacity 3000kg",
"item_id": "gr0000000876765",
"material_number": "12131522",
"price": "549",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lever winch ya load capacity 3000kg",
"item_id": "gr0000000876765",
"material_number": "12131522",
"price": "549",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Lever winch YA load capacity 6300kg
ERIKS Item #: 12131523
Catalogue item no 1: 8503625530
Catalogue item no 2: 30245920
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lever winch ya load capacity 6300kg",
"item_id": "gr0000000885340",
"material_number": "12131523",
"price": "898.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lever winch ya load capacity 6300kg",
"item_id": "gr0000000885340",
"material_number": "12131523",
"price": "898.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
REMA RATELTAKEL YA/1600KG/3M
ERIKS Item #: 13458790
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "rema rateltakel ya/1600kg/3m",
"item_id": "g1579278046736683",
"material_number": "13458790",
"price": "387",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rema rateltakel ya/1600kg/3m",
"item_id": "g1579278046736683",
"material_number": "13458790",
"price": "387",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
REMA
REMA RATELTAKEL YA/3200KG/3M
ERIKS Item #: 13458795
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "rema rateltakel ya/3200kg/3m",
"item_id": "g1579278046736834",
"material_number": "13458795",
"price": "603",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rema rateltakel ya/3200kg/3m",
"item_id": "g1579278046736834",
"material_number": "13458795",
"price": "603",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
REMA
REMA RATELTAKEL YA/1000KG/3M
ERIKS Item #: 13458787
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "rema rateltakel ya/1000kg/3m",
"item_id": "g1579278046736983",
"material_number": "13458787",
"price": "335.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rema rateltakel ya/1000kg/3m",
"item_id": "g1579278046736983",
"material_number": "13458787",
"price": "335.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
REMA
Ratchet hoist YA 250kg 3m
ERIKS Item #: 13019153
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "ratchet hoist ya 250kg 3m",
"item_id": "g1579278046739716",
"material_number": "13019153",
"price": "280.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ratchet hoist ya 250kg 3m",
"item_id": "g1579278046739716",
"material_number": "13019153",
"price": "280.8",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0014",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|