|
REMA
Steel cable block KBH1-10, load capacity 1000kg
ERIKS Item #: 23795643
Catalogue item no 1: 3024.5762
Catalogue item no 2: 30245762
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "steel cable block kbh1-10, load capacity 1000kg",
"item_id": "gr0000000894470",
"material_number": "23795643",
"price": "112.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable block kbh1-10, load capacity 1000kg",
"item_id": "gr0000000894470",
"material_number": "23795643",
"price": "112.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Steel cable block KBH1-20, load capacity 2000kg
ERIKS Item #: 23795645
Catalogue item no 1: 3024.5764
Catalogue item no 2: 30245764
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "steel cable block kbh1-20, load capacity 2000kg",
"item_id": "gr0000000882055",
"material_number": "23795645",
"price": "212.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable block kbh1-20, load capacity 2000kg",
"item_id": "gr0000000882055",
"material_number": "23795645",
"price": "212.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Steel cable foot block KBH1-05, load capacity 500kg
ERIKS Item #: 23795642
Catalogue item no 1: 3024.5761
Catalogue item no 2: 30245761
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "steel cable foot block kbh1-05, load capacity 500kg",
"item_id": "gr0000000872975",
"material_number": "23795642",
"price": "88.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable foot block kbh1-05, load capacity 500kg",
"item_id": "gr0000000872975",
"material_number": "23795642",
"price": "88.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Steel cable foot block KBH1-15, load capacity 1500kg
ERIKS Item #: 23795644
Catalogue item no 1: 3024.5763
Catalogue item no 2: 30245763
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "steel cable foot block kbh1-15, load capacity 1500kg",
"item_id": "gr0000000888666",
"material_number": "23795644",
"price": "150.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable foot block kbh1-15, load capacity 1500kg",
"item_id": "gr0000000888666",
"material_number": "23795644",
"price": "150.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|