ProductPage

EWELLIX Linear ball bushing Closed Corrosion resistant With sealing Series: LBCR..-2LS/HV6

Product documents

Document Document type
Product URL default Download    URL
Product overview

Linear ball bearings are available in compact LBB range (ISO series 1) and standard LBC range (ISO series 3). Series 3 linear ball bearings include the advanced cylindrical LBCR and LBCT design, the self-aligning LBCD and LBCF design and the LBHT design with extra high load carrying capacity. The bearings consist of a polymer cage with steel raceway segments to guide and recirculate the ball sets within the complete cage. Any of the bearings in the ISO series 3 are available in a standard and corrosion resistant version, with an integral double lip seal to provide maintenance-free operation under normal conditions. These linear ball bearings are interchangeable with all former series 3 bearings.

Type LBCR
Standard linear ball bearing (ISO series 3) available diameter from 5 to 80 mm. Covering all sizes for widest application flexibility. Optimized for rigidity and high performance while easy to mount. LBCR linear ball bearings consist of a cage and raceway segments to guide the balls and either seals or shields. By virtue of their exceptionally long track length and the machined raceway osculation, they are able to accommodate heavy loads. These lineair ball bearings can be mounted in closed as well as adjustable housings. The sealed variant is fitted with integral double lip seals. These seals have an inner lip to keep lubricant in the bearing; the outer lip acts like a wiper seal to keep contaminants out of the bearing. Unsealed bearings are fitted with non-contacting shields to protect the bearing from large contaminant particles. LBCR linear ball bearings are also available with stainless steel balls and raceways for wet or corrosive environments. The stainless steel variant is identified by a HV6 suffix in the designation.

Application

Recommended in: Food & Beverages

Stock item
Shaft diameter (mm)
Outer diameter (mm)
Length (mm)
Model: Closed
Corrosion resistant: Yes
Clear filter      (8 of the 8 items displayed)
Linear ball bushing Closed Corrosion resistant With sealing LBCR 5-2LS/HV6 EWELLIX Linear ball bushing Closed Corrosion resistant With sealing LBCR 5-2LS/HV6 ERIKS Item #: 12101867
 
Price (Per piece):
€91.95
Linear ball bushing Closed Corrosion resistant With sealing LBCR 8-2LS/HV6 EWELLIX Linear ball bushing Closed Corrosion resistant With sealing LBCR 8-2LS/HV6 ERIKS Item #: 12101870
 
Price (Per piece):
€87.17
Linear ball bushing Closed Corrosion resistant With sealing LBCR 12 D-2LS/HV6 EWELLIX Linear ball bushing Closed Corrosion resistant With sealing LBCR 12 D-2LS/HV6 ERIKS Item #: 13189876
 
Price (Per piece):
€76.30
Linear ball bushing Closed Corrosion resistant With sealing LBCR 16 D-2LS/HV6 EWELLIX Linear ball bushing Closed Corrosion resistant With sealing LBCR 16 D-2LS/HV6 ERIKS Item #: 13189884
 
Price (Per piece):
€72.64
Linear ball bushing Closed Corrosion resistant With sealing LBCR 20 D-2LS/HV6 EWELLIX Linear ball bushing Closed Corrosion resistant With sealing LBCR 20 D-2LS/HV6 ERIKS Item #: 13217044
 
Price (Per piece):
€79.19
Linear ball bushing Closed Corrosion resistant With sealing LBCR 25 D-2LS/HV6 EWELLIX Linear ball bushing Closed Corrosion resistant With sealing LBCR 25 D-2LS/HV6 ERIKS Item #: 13189898
 
Price (Per piece):
€102.58
Linear ball bushing Closed Corrosion resistant With sealing LBCR 30 D-2LS/HV6 EWELLIX Linear ball bushing Closed Corrosion resistant With sealing LBCR 30 D-2LS/HV6 ERIKS Item #: 13189905
 
Price (Per piece):
€115.50
Linear ball bushing Closed Corrosion resistant With sealing LBCR 40 D-2LS/HV6 EWELLIX Linear ball bushing Closed Corrosion resistant With sealing LBCR 40 D-2LS/HV6 ERIKS Item #: 13189914
 
Price (Per piece):
€145.78
Stock item
Shaft diameter (mm)
Outer diameter (mm)
Length (mm)
Model: Closed
Corrosion resistant: Yes
Clear filter      (8 of the 8 items displayed)