ProductPage

EWELLIX Linear ball bushing Closed, self-aligning Corrosion resistant With sealing Series: LBCD..D-2LS/HV6

Product documents

Document Document type
Product URL default Download    URL
Product overview

Linear ball bearings are available in compact LBB range (ISO series 1) and standard LBC range (ISO series 3). Series 3 linear ball bearings include the advanced cylindrical LBCR and LBCT design, the self-aligning LBCD and LBCF design and the LBHT design with extra high load carrying capacity. The bearings consist of a polymer cage with steel raceway segments to guide and recirculate the ball sets within the complete cage. Any of the bearings in the ISO series 3 are available in a standard and corrosion resistant version, with an integral double lip seal to provide maintenance-free operation under normal conditions. These linear ball bearings are interchangeable with all former series 3 bearings.

Type LBCD
Standard linear ball bearing (ISO series 3) available diameter from 12 to 50 mm in self-aligning design. Optimized for low noise and smooth motion while tolerating slight misalignments and easy to mount. The primary feature of this bearing is its self-aligning capability that accommodates tilting of the whole bearing through an angle of ±30 minutes of arc. This tilting feature compensates for misalignment,which may be caused by inaccuracies in fitting or manufacturing (housing bore diameter), or by significant bending of an unsupported shaft. The sealed variant is fitted with integral double lip seals. These seals have an inner lip to keep lubricant in the bearing; the outer lip acts like a wiper seal to keep contaminants out of the bearing. Unsealed bearings are fitted with non-contacting shields to protect the bearing from large contaminant particles. LBCD linear ball bearings are also available with stainless steel balls and raceways for wet or corrosive environments. The stainless steel variant is identified by a HV6 suffix in the designation.

Stock item
Shaft diameter (mm)
Outer diameter (mm)
Length (mm)
Model: Closed, self-aligning
Corrosion resistant: Yes
Clear filter      (6 of the 6 items displayed)
Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 12 D-2LS/HV6 EWELLIX Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 12 D-2LS/HV6 ERIKS Item #: 13217021
 
Price (Per piece):
€68.86
Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 16 D-2LS/HV6 EWELLIX Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 16 D-2LS/HV6 ERIKS Item #: 13217025
 
Price (Per piece):
€70.01
Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 20 D-2LS/HV6 EWELLIX Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 20 D-2LS/HV6 ERIKS Item #: 13217029
 
Price (Per piece):
€77.21
Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 25 D-2LS/HV6 EWELLIX Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 25 D-2LS/HV6 ERIKS Item #: 13217033
 
Price (Per piece):
€99.95
Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 30 D-2LS/HV6 EWELLIX Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 30 D-2LS/HV6 ERIKS Item #: 13217037
 
Price (Per piece):
€113.20
Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 40 D-2LS/HV6 EWELLIX Linear ball bushing Closed, self-aligning Corrosion resistant With sealing LBCD 40 D-2LS/HV6 ERIKS Item #: 13217041
 
Price (Per piece):
€153.44
Stock item
Shaft diameter (mm)
Outer diameter (mm)
Length (mm)
Model: Closed, self-aligning
Corrosion resistant: Yes
Clear filter      (6 of the 6 items displayed)