FUCHS Lubrication POWDER MoS2 S
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/fuchs.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Molybdenum disulphide powder
Performance Features
temperature range: -180 / =+400°C (air); -180/+ 700°C (hydrogen atmosphere); -180/+ 1100°C (vacuum); -180/+ 1,300°C (inert gas)
low friction at highest loads
chemically very resistant
wide temperature range
good adhesion due to a high affinity for metals
increases friction properties of compressed materials
allows an economical application of a lubricating film on small mass-produced parts
free of abrasive elements
electrically nonconducting
not ferromagnetic
Description
POWDER MoS2 S is a pure molybdenum disulphide powder made from natural molybdenite. The manufacturing process guarantees that the natural structure is maintained.
Field of application
- Cold forging
- Dry lubrication of parts that must not be lubricated with greases or oils
- Incorporation in plastics, carbon products, powder metals and lubricants
- Economical application of a lubricant film on small mass parts
Method of application
Clean surfaces of parts to be treated with solvent. For application on single pieces rub powder on the surface using a leather rag. Small mass parts and blanks for cold forging are coated in a tumbling process after being phosphated. POWDER MoS2 S is also available as spray.