|
KRYTOX
Grease GPL 206 20g
ERIKS Item #: 10020597
Catalogue item no 1: 5
Catalogue item no 2: 10020597
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "grease gpl 206 20g",
"item_id": "gr0000000420362",
"material_number": "10020597",
"price": "22.1",
"item_brand": "krytox",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1440425006532",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease gpl 206 20g",
"item_id": "gr0000000420362",
"material_number": "10020597",
"price": "22.1",
"item_brand": "krytox",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1440425006532",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KRYTOX
Krytox GPL 206 grease 100g
ERIKS Item #: 10077971
Catalogue item no 1: 4
Catalogue item no 2: 10077971
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "krytox gpl 206 grease 100g",
"item_id": "gr0000000421759",
"material_number": "10077971",
"price": "77.9",
"item_brand": "krytox",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1440425006532",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "krytox gpl 206 grease 100g",
"item_id": "gr0000000421759",
"material_number": "10077971",
"price": "77.9",
"item_brand": "krytox",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1440425006532",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|