MOLYKOTE Longterm W2 grease
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/molykote.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
White lubricating grease for metal/metal combinations with slow to fast movements and medium loads.
- Good load-carrying capacity
- Suitable for long-term lubrication since it has no tendency to oxidize
- Wear protection through solid lubricants
- Good adhesion strength due to incorporated adhesion improver
- Good corrosion protection
- Prevents the formation of frictional corrosion.
Application
Used successfully for bearings in machinery used in the food and pharmaceutical industries, in textile and paper making machines, domestic appliances and mechanical precision instruments.
Technical information
![]() |
MOLYKOTE
Longterm W2 grease cartridge 400g
ERIKS Item #: 23165245
Catalogue item no 1: 5 Catalogue item no 2: 23165245 |
Price (Per piece):
€17.28
10 piece per package
|
|
![]() |
MOLYKOTE
Longterm W2 grease white LS-pcartridge 400 g
ERIKS Item #: 12606390
|
Price (Per piece):
€15.29
|
|
![]() |
MOLYKOTE
Longterm W2 bearing grease cartridge 400g
ERIKS Item #: 23361104
|
Please login to see prices
10 piece per package
|
|
![]() |
MOLYKOTE
Longterm W2 grease tin 1kg
ERIKS Item #: 23165313
Catalogue item no 1: 4 Catalogue item no 2: 23165313 |
Price (Per piece):
€31.02
10 piece per package
|