|
FUCHS
MEISSELPASTE Cartridge 400g
ERIKS Item #: 14296165
|
Price (Per piece):
30 piece per package
|
{"addToCartPD":{
"item_name": "meisselpaste cartridge 400g",
"item_id": "g1579278047320428",
"material_number": "14296165",
"price": "13.57",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meisselpaste cartridge 400g",
"item_id": "g1579278047320428",
"material_number": "14296165",
"price": "13.57",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
MEISSELPASTE Cartridge 500g
ERIKS Item #: 14296160
|
Price (Per piece):
30 piece per package
|
{"addToCartPD":{
"item_name": "meisselpaste cartridge 500g",
"item_id": "g1579278047320863",
"material_number": "14296160",
"price": "19.33",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meisselpaste cartridge 500g",
"item_id": "g1579278047320863",
"material_number": "14296160",
"price": "19.33",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
MEISSELPASTE Can 5 kg
ERIKS Item #: 14296164
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "meisselpaste can 5 kg",
"item_id": "g1579278047320805",
"material_number": "14296164",
"price": "157.44",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meisselpaste can 5 kg",
"item_id": "g1579278047320805",
"material_number": "14296164",
"price": "157.44",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
MEISSELPASTE Drum 45 kg
ERIKS Item #: 14296163
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "meisselpaste drum 45 kg",
"item_id": "g1579278047320614",
"material_number": "14296163",
"price": "1182.48",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meisselpaste drum 45 kg",
"item_id": "g1579278047320614",
"material_number": "14296163",
"price": "1182.48",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
MEISSELPASTE Drum 190 kg
ERIKS Item #: 14296162
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "meisselpaste drum 190 kg",
"item_id": "g1579278047320903",
"material_number": "14296162",
"price": "4699.58",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "meisselpaste drum 190 kg",
"item_id": "g1579278047320903",
"material_number": "14296162",
"price": "4699.58",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895194",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|