|
FUCHS
RENOLIT MP PLUS Cartridge 400g
ERIKS Item #: 14296556
|
Price (Per piece):
12 piece per package
|
{"addToCartPD":{
"item_name": "renolit mp plus cartridge 400g",
"item_id": "g1579278047324771",
"material_number": "14296556",
"price": "6.17",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit mp plus cartridge 400g",
"item_id": "g1579278047324771",
"material_number": "14296556",
"price": "6.17",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT MP PLUS Srewcartridge 500g
ERIKS Item #: 14296554
|
Price (Per piece):
20 piece per package
|
{"addToCartPD":{
"item_name": "renolit mp plus srewcartridge 500g",
"item_id": "g1579278047324352",
"material_number": "14296554",
"price": "7.93",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit mp plus srewcartridge 500g",
"item_id": "g1579278047324352",
"material_number": "14296554",
"price": "7.93",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT MP PLUS Pail 18 kg
ERIKS Item #: 14296555
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "renolit mp plus pail 18 kg",
"item_id": "g1579278047324880",
"material_number": "14296555",
"price": "177.53",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit mp plus pail 18 kg",
"item_id": "g1579278047324880",
"material_number": "14296555",
"price": "177.53",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT MP 150 Drum 50 kg
ERIKS Item #: 14296553
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "renolit mp 150 drum 50 kg",
"item_id": "g1579278047324302",
"material_number": "14296553",
"price": "650",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit mp 150 drum 50 kg",
"item_id": "g1579278047324302",
"material_number": "14296553",
"price": "650",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|