|
FUCHS
LUBRODAL C35/40 Drum 200 kg
ERIKS Item #: 14296126
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lubrodal c35/40 drum 200 kg",
"item_id": "g1579278047320600",
"material_number": "14296126",
"price": "2267.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"metal working",
"item_category3":"forminhg fluids",
"item_category4": "pr1579278067895045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lubrodal c35/40 drum 200 kg",
"item_id": "g1579278047320600",
"material_number": "14296126",
"price": "2267.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"metal working",
"item_category3":"forminhg fluids",
"item_category4": "pr1579278067895045",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
LUBRODAL F 20 C Pail 25 kg
ERIKS Item #: 14296127
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lubrodal f 20 c pail 25 kg",
"item_id": "g1579278047320791",
"material_number": "14296127",
"price": "156.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"metal working",
"item_category3":"forminhg fluids",
"item_category4": "pr1579278067895045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lubrodal f 20 c pail 25 kg",
"item_id": "g1579278047320791",
"material_number": "14296127",
"price": "156.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"metal working",
"item_category3":"forminhg fluids",
"item_category4": "pr1579278067895045",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
LUBRODAL W 27 F Pail 25 kg
ERIKS Item #: 14296129
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lubrodal w 27 f pail 25 kg",
"item_id": "g1579278047320609",
"material_number": "14296129",
"price": "155.13",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"metal working",
"item_category3":"forminhg fluids",
"item_category4": "pr1579278067895045",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lubrodal w 27 f pail 25 kg",
"item_id": "g1579278047320609",
"material_number": "14296129",
"price": "155.13",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"metal working",
"item_category3":"forminhg fluids",
"item_category4": "pr1579278067895045",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|