|
RIDGID
Synthetic cutting oil spray 500ml
ERIKS Item #: 11805763
Catalogue item no 1: 5
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "synthetic cutting oil spray 500ml",
"item_id": "gr0000000483449",
"material_number": "11805763",
"price": "179.93",
"item_brand": "ridgid",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0021_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "synthetic cutting oil spray 500ml",
"item_id": "gr0000000483449",
"material_number": "11805763",
"price": "179.93",
"item_brand": "ridgid",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0021_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RIDGID
Synthetic cutting oil jerrycan 5l
ERIKS Item #: 11805662
Catalogue item no 1: 5
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "synthetic cutting oil jerrycan 5l",
"item_id": "gr0000000646673",
"material_number": "11805662",
"price": "63.1",
"item_brand": "ridgid",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0021_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "synthetic cutting oil jerrycan 5l",
"item_id": "gr0000000646673",
"material_number": "11805662",
"price": "63.1",
"item_brand": "ridgid",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0021_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|