ProductPage

DIN71412 Lubricating nipple, tapered 180° steel zinc plated

Product documents

Document Document type
Product overview

Stock item
Diameter connection (M..)
Nominal inner diameter connection (inch)
Kink angle (°): 180
Material: Steel
Model: Hydraulic/cone grease nipple
Clear filter      (4 of the 4 items displayed)
D71412 EVZ smnip MM M8-180GR D71412 EVZ smnip MM M8-180GR ERIKS Item #: 23276136
 
Price (Per piece):
€0.31
100 piece per package
D71412 EVZ smnip mf M8X1,00-180GR D71412 EVZ smnip mf M8X1,00-180GR ERIKS Item #: 23276154
 
Price (Per piece):
€0.31
100 piece per package
D71412 EVZ smnip MM M12-180GR D71412 EVZ smnip MM M12-180GR ERIKS Item #: 23276142
 
Price (Per piece):
€1.69
50 piece per package
D71412 EVZ smnip gas 1/8-180GR D71412 EVZ smnip gas 1/8-180GR ERIKS Item #: 23276181
 
Price (Per piece):
€0.42
100 piece per package
Stock item
Diameter connection (M..)
Nominal inner diameter connection (inch)
Kink angle (°): 180
Material: Steel
Model: Hydraulic/cone grease nipple
Clear filter      (4 of the 4 items displayed)