ProductPage

DIN71412 Lubricating nipple, tapered 90° steel zinc plated

Product documents

Document Document type
Product overview

Stock item
Diameter connection (M..)
Nominal inner diameter connection (inch)
Kink angle (°): 90
Material: Steel
Model: Hydraulic/cone grease nipple
Clear filter      (2 of the 2 items displayed)
D71412 EVZ smnip MM M6-recht D71412 EVZ smnip MM M6-recht ERIKS Item #: 23276132
 
Price (Per piece):
€0.27
100 piece per package
D71412 EVZ smnip gas 1/4-90GR D71412 EVZ smnip gas 1/4-90GR ERIKS Item #: 23276183
 
Price (Per piece):
€4.34
50 piece per package
Stock item
Diameter connection (M..)
Nominal inner diameter connection (inch)
Kink angle (°): 90
Material: Steel
Model: Hydraulic/cone grease nipple
Clear filter      (2 of the 2 items displayed)