|
PRESSOL
Hydraulic coupler 12631 M10x1f SW 13 mm-Ø 15 mm
ERIKS Item #: 23166772
Catalogue item no 1: 23166772
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "hydraulic coupler 12631 m10x1f sw 13 mm-ø 15 mm",
"item_id": "gr0000000912570",
"material_number": "23166772",
"price": "4.05",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"grease nipple",
"item_category4": "pr_ec011898_0046_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hydraulic coupler 12631 m10x1f sw 13 mm-ø 15 mm",
"item_id": "gr0000000912570",
"material_number": "23166772",
"price": "4.05",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"grease nipple",
"item_category4": "pr_ec011898_0046_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Button head puch adaptor 12731 G 1/8'' bi SW 13 mm-Ø 15mm
ERIKS Item #: 23166722
Catalogue item no 1: 23166722
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "button head puch adaptor 12731 g 1/8'' bi sw 13 mm-ø 15mm",
"item_id": "gr0000000455095",
"material_number": "23166722",
"price": "4.05",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"grease nipple",
"item_category4": "pr_ec011898_0046_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "button head puch adaptor 12731 g 1/8'' bi sw 13 mm-ø 15mm",
"item_id": "gr0000000455095",
"material_number": "23166722",
"price": "4.05",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication equipment",
"item_category3":"grease nipple",
"item_category4": "pr_ec011898_0046_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|