PRESSOL Collector for waste oils with compressed air line
ERIKS Item #
Product documents
Document | Document type |
---|---|
Waste oil catchment device with compressed air drainage
• Mobile devices
With 2 fixed and 2 swivel castors
• With 75 l catchment container
Fill level indicator and catchment funnel (Ø 420x160 mm, approx. 18 l content).
Strainer insert and drip shelf (Ø 320 mm).
Devices are height-adjustable (1180 mm + 1750 mm).
Painting: Container RAL 7040 window-grey, Catchment funnel Pantone 294 C blue.
• 2 m output hose with outlet manifold
• 0.5 bar safety valve