PRESSOL Collector for waste oils with drain tap
Product documents
Document | Document type |
---|---|
Product overview |
Waste oil output device with draining valve (below)
• Mobile devices
With 2 fixed and 2 swivel castors
• With 75 l catchment container
Fill level indicator and catchment funnel (Ø 420x160 mm, approx. 18 l content).
Strainer insert and drip shelf (Ø 320 mm).
Devices are height-adjustable (1180 mm + 1750 mm).
Painting: Container RAL 7040 window-grey, Catchment funnel Pantone 294 C blue.
PRESSOL
Collector for waste oil, mobile, with Venturi technology
ERIKS Item #: 11598465
Catalogue item no 1: 3011.1212 |
Price (Per piece):
€723.50
|
||
PRESSOL
Mobile collector for waste oil with bleed tap
ERIKS Item #: 11598458
Catalogue item no 1: 3011.1200 |
Price (Per piece):
€400.00
|