PRESSOL Combined collection and extraction device for waste oil
ERIKS Item #
Product documents
Document | Document type |
---|---|
Combined waste oil catchment and suction device
• Mobile devices
With 2 fixed and 2 swivel castors
• With 75 l catchment container
Fill level indicator and catchment funnel (Ø 420x160 mm, approx. 18 l content).
Strainer insert and drip shelf (Ø 320 mm).
Devices are height-adjustable (1180 mm + 1750 mm).
Painting: Container RAL 7040 window-grey, Catchment funnel Pantone 294 C blue.
• Complete with one 1:1 pneumatic pump
• 2 m suction hose with mud flap
• 3 different suction probes and 2 m outlet hose with quick-release coupling
• Recommended air pressure max. 6 bar
• Output quantity max. 60 l/min.