|
SKF LINCOLN
Überwurfschraube M6x0.75/Ø2.5mm 402-002
ERIKS Item #: 13775581
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "überwurfschraube m6x0.75/ø2.5mm 402-002",
"item_id": "gr0000000535389",
"material_number": "13775581",
"price": "0.69",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560823",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "überwurfschraube m6x0.75/ø2.5mm 402-002",
"item_id": "gr0000000535389",
"material_number": "13775581",
"price": "0.69",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560823",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SKF LINCOLN
408-202 Überwurfschraube M14x1,5 auf ø 8 mm
ERIKS Item #: 13776212
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "408-202 überwurfschraube m14x1,5 auf ø 8 mm",
"item_id": "gr0000000037688",
"material_number": "13776212",
"price": "1.5",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560823",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "408-202 überwurfschraube m14x1,5 auf ø 8 mm",
"item_id": "gr0000000037688",
"material_number": "13776212",
"price": "1.5",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560823",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SKF LINCOLN
Überwurfschraube für Rohr 12 mm 412-002
ERIKS Item #: 13776864
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "überwurfschraube für rohr 12 mm 412-002",
"item_id": "gr0000000037686",
"material_number": "13776864",
"price": "3.17",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560823",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "überwurfschraube für rohr 12 mm 412-002",
"item_id": "gr0000000037686",
"material_number": "13776864",
"price": "3.17",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560823",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SKF LINCOLN
Überwurfschraube M8x1 auf ø 4 mm 404-002
ERIKS Item #: 13775771
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "überwurfschraube m8x1 auf ø 4 mm 404-002",
"item_id": "gr1414457214677424",
"material_number": "13775771",
"price": "0.67",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560823",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "überwurfschraube m8x1 auf ø 4 mm 404-002",
"item_id": "gr1414457214677424",
"material_number": "13775771",
"price": "0.67",
"item_brand": "skf lincoln",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053560823",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|