|
PRESSOL
Grease follow-up plate 15kg for lubrication systems
ERIKS Item #: 23179906
Catalogue item no 1: 3011.2732
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "grease follow-up plate 15kg for lubrication systems",
"item_id": "gr0000000493675",
"material_number": "23179906",
"price": "48.8",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_rc0221_0094_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease follow-up plate 15kg for lubrication systems",
"item_id": "gr0000000493675",
"material_number": "23179906",
"price": "48.8",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_rc0221_0094_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Grease follow-up plate 25kg for lubrication systems
ERIKS Item #: 23179907
Catalogue item no 1: 3011.2734
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "grease follow-up plate 25kg for lubrication systems",
"item_id": "gr0000000510405",
"material_number": "23179907",
"price": "60.6",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_rc0221_0094_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease follow-up plate 25kg for lubrication systems",
"item_id": "gr0000000510405",
"material_number": "23179907",
"price": "60.6",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_rc0221_0094_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Grease follow-up plate 50kg for lubrication systems
ERIKS Item #: 23179908
Catalogue item no 1: 3011.2736
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "grease follow-up plate 50kg for lubrication systems",
"item_id": "gr0000000457742",
"material_number": "23179908",
"price": "68",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_rc0221_0094_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease follow-up plate 50kg for lubrication systems",
"item_id": "gr0000000457742",
"material_number": "23179908",
"price": "68",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_rc0221_0094_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PRESSOL
Grease follow-up plate, 200kg, for lubrication systems
ERIKS Item #: 23179911
Catalogue item no 1: 3011.2738
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "grease follow-up plate, 200kg, for lubrication systems",
"item_id": "gr0000000535286",
"material_number": "23179911",
"price": "252",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_rc0221_0094_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease follow-up plate, 200kg, for lubrication systems",
"item_id": "gr0000000535286",
"material_number": "23179911",
"price": "252",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_rc0221_0094_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|