HUVEMA Table drill ECOMAX 14 - 15 mm 400V
ERIKS Item #
Product documents
Document | Document type |
---|---|
Low-noise table drilling machine of German top quality with very high accuracy
Equipped with variable speed with digital speed readout
The ECOMAX 14 has a 15 mm drilling capacity for various types of material and is equipped with the possibility of adjusting the height of the table and/or rotating it away
This belt-driven drill has a speed range of 420 - 2,100 rpm
In short, a simple yet high-quality starter model for every workshop
This (new) standard design also includes many options, such as emergency stop and full motor protection cover.
This compact ECOMAX 14 from Maxion is characterised by its high quality, made possible by the knowledge and experience of the German manufacturer
Properties:
Maximum drilling capacity: 15 mm
German top quality
Very high accuracy
Low noise
Digital readout
Work table height adjustable